EnGenius Technologies DURAFON-CC Charging Cradle Charging Cradle | Graybar Store
EnGenius Technologies - Charging Cradle Charging Cradle - DURAFON-CC
+ / - Hover over image to Zoom
Other Views

    Charging Cradle Charging Cradle

    Manufacturer: EnGenius Technologies
    Manufacturer #: DURAFON-CC
    SKU: 25051241
    $37.67
    Checking Pricing
         
    Plug Type:2 Contact
    Part Number:DURAFON-CC
    Color:Black
    No. of Conductors:2
    Use With:Desktops; Other Lateral Environments
    Gender:Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer EnGenius Technologies
    • Manufacturer # DURAFON-CC
    • Color Black
    • Gender Male
    • No. of Conductors 2
    • Part Number DURAFON-CC
    • Plug Type 2 Contact
    • Type Charging Cradle
    • Use With Desktops; Other Lateral Environments
    • SAP Material Type ZSTD
    Product Overview:
    Charging Cradle, Black, DuraFon 1X Handset; DuraFon 4X Handset; DuraFon PRO Handset; DuraWalkie Handset, Male