Allied Tube and Conduit Power-Strut® Pre-Galvanized Steel Channel With Slots | Graybar Store
Allied Tube and Conduit - Power-Strut® Pre-Galvanized Steel Channel With Slots
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Pre-Galvanized Steel Channel With Slots

    Manufacturer: Allied Tube and Conduit
         

    Powerstrut metal framing system is an erector set concept, using channel and fittings to solve many mechanical applications, including HVAC,plumbing and fire protection. Powerstrut is available in a variety of materials and finishes.

    • Manufacturer Allied Tube and Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Channel Dimensions (Inches)
    Width (Inches)
    Channel Gauge
    Material Finish
    Price
    PS 200 H 20 PG
    88304473
    1-5/8
    1-5/8 x 1-5/8
    1-5/8
    12 ga
    Pre-Galvanized
    $
    78
    .04
    20 Ft
    /
    Length
    88304473
    Height (Inches)
    1-5/8
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    Material Finish
    Pre-Galvanized
    $
    78
    .04
    20 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PS 500 H 10 PG
    88304273
    13/16
    1-5/8 x 13/16
    1-5/8
    14 ga
    Pre-Galvanized
    $
    28
    .64
    10 Ft
    /
    Length
    88304273
    Height (Inches)
    13/16
    Channel Dimensions (Inches)
    1-5/8 x 13/16
    Width (Inches)
    1-5/8
    Channel Gauge
    14 ga
    Material Finish
    Pre-Galvanized
    $
    28
    .64
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88304473 SKU, 88304473 ANALYTICS...
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    Material Finish
    Pre-Galvanized
    Price
    $
    78
    .04
    20 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88304273 SKU, 88304273 ANALYTICS...
    Width (Inches)
    1-5/8
    Channel Gauge
    14 ga
    Material Finish
    Pre-Galvanized
    Price
    $
    28
    .64
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available