Thomas and Betts B 914 1/2 Kindorf Steel Square Channel Nut With Galv-Krom Finish | Graybar Store
Thomas and Betts - Kindorf Steel Square Channel Nut With Galv-Krom Finish - B 914 1/2
+ / - Hover over image to Zoom
Other Views

    Kindorf Steel Square Channel Nut With Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 914 1/2
    SKU: 88255503
    $3.18
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    No. of Holes:1
    Size:1/2-13 in
    Use With:All Kindorf Channels
    Brand or Series:Kindorf
    Color / Finish:Galv-Krom
    Depth:0.375 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 914 1/2
    • Size 1/2-13 in
    • Type Channel Square Nut
    • Brand or Series Kindorf
    • Color / Finish Galv-Krom
    • Depth 0.375 in
    • Materials Steel
    • No. of Holes 1
    • Trade Size (Inches) 1/2 in.
    • Use With All Kindorf Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kindorf® Channel Square Nut, Galv-Krom, Steel, No. of Holes: 1, Size: 1/2-13 in
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings