Erico BC23A000EG Channel Spring Nut | Graybar Store
Erico - Channel Spring Nut - BC23A000EG
+ / - Hover over image to Zoom
Other Views

    Channel Spring Nut

    Manufacturer: Erico
    Manufacturer #: BC23A000EG
    SKU: 97278719
    $40.79
    Checking Pricing
         
    Depth:0.8125 in
    Brand or Series:ERISTRUT
    Load Rating:800 lb
    Width (Inches):1-5/8
    Material Finish:Electro Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # BC23A000EG
    • Type Internal Strut Beam Clamp
    • Brand or Series ERISTRUT
    • Depth 0.8125 in
    • Load Rating 800 lb
    • Material Finish Electro Galvanized
    • Materials Steel
    • Width (Inches) 1-5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    ERISTRUT® Channel Spring Nut, Electrogalvanized, Steel