Thomas and Betts E147 1/2 Channel Spring Nut | Graybar Store
Thomas and Betts - Channel Spring Nut - E147 1/2
+ / - Hover over image to Zoom
Other Views

    Channel Spring Nut

    Manufacturer: Thomas and Betts
    Manufacturer #: E147 1/2
    SKU: 88252748
    $0.66
    Checking Pricing
         
    No. of Holes:1
    Size:1/2 in
    Use With:All Channel Fittings; All Channels
    Brand or Series:Kindorf
    Color / Finish:GoldGalv
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E147 1/2
    • Size 1/2 in
    • Type Flat Washer
    • Brand or Series Kindorf
    • Color / Finish GoldGalv
    • Materials Steel
    • No. of Holes 1
    • Use With All Channel Fittings; All Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kindorf® Channel Spring Nut, GoldGalv, Steel, No. of Holes: 1, Size: 1/2 in
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings