Chatsworth 12730-112 Rack-to-Runway Mounting Plate, Brackets, 3 in. Channel, Black, 4 in. | Graybar Store
Chatsworth - Rack-to-Runway Mounting Plate, Brackets, 3 in. Channel, Black, 4 in. - 12730-112
+ / - Hover over image to Zoom
Other Views

    Rack-to-Runway Mounting Plate, Brackets, 3 in. Channel, Black, 4 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12730-112
    SKU: 22077359
    $43.94
    Checking Pricing
         
    Material:Steel
    Use With:9 to 12 in W Runway
    Color:Grey
    Width (Inches):9 to 12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12730-112
    • Color Grey
    • Mounting Style Parallel; Perpendicular
    • Type Channel Rack-To-Runway Mounting Plate with Bracket
    • Width (Inches) 9 to 12 in.
    • Material Steel
    • Includes (2) 5/16-18 x 2-1/4 in J-Bolts; (2) Hat-Shaped Brackets; (3) 5/16 in Split Lock Washers; (3) 5/16-18 Hex Nuts; Mounting Plate
    • Use With 9 to 12 in W Runway
    • Country of Origin US - USA
    Product Overview:
    12730 Mounting Plate With Bracket, Steel, Width (Inches): 9 to 12 in, Grey