Chatsworth 10595-E08 Mounting Plate, Steel, Rack-to-Runway, 3 in. Channel, Glacier White, 5 to 8 in. | Graybar Store
Chatsworth - Mounting Plate, Steel, Rack-to-Runway, 3 in. Channel, Glacier White, 5 to 8 in. - 10595-E08
+ / - Hover over image to Zoom
Other Views

    Mounting Plate, Steel, Rack-to-Runway, 3 in. Channel, Glacier White, 5 to 8 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10595-E08
    SKU: 25795465
    $47.35
    Checking Pricing
         
    Color:Glacier White
    Material:Steel
    Size:5 to 8 W in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10595-E08
    • Color Glacier White
    • Size 5 to 8 W in
    • Mounting Style Parallel; Perpendicular
    • Type Mounting Plate
    • Material Steel
    • For Use With Rack-to-Runway
    • Includes (4) 5/16 in Split Lock Washers; (4) 5/16- Hex Nuts; (4) 5/16-18 J-Bolts; Mounting Plate
    Product Overview:
    Channel Rack-To-Runway Mounting Plate, Size: 5 to 8 W in, Glacier White, Steel