Chatsworth 10595-E12 Mounting Plate, Steel, Rack-to-Runway, 3 in. Channel, Glacier White, 9 to 12 in. | Graybar Store
     
Chatsworth - Mounting Plate, Steel, Rack-to-Runway, 3 in. Channel, Glacier White, 9 to 12 in. - 10595-E12
+ / - Hover over image to Zoom
Other Views

    Mounting Plate, Steel, Rack-to-Runway, 3 in. Channel, Glacier White, 9 to 12 in.

    Manufacturer: Chatsworth
    Manufacturer #: 10595-E12
    SKU: 25687259
    $50.48
    Checking Pricing
         
    Color:White
    Mounting Type:Horizontal and Vertical Mount
    Width (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10595-E12
    • Color White
    • Mounting Style Horizontal or Vertical Mount
    • Type Mounting Plate
    • Mounting Type Horizontal and Vertical Mount
    • Width (Inches) 3 in.
    • For Use With Rack-to-Runway
    • Includes (4) 5/16 in Split Lock Washers; (4) 5/16- Hex Nuts; (4) 5/16-18 J-Bolts; Mounting Plate
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Channel Rack-to-Runway Mounting Plate, White, Parallel; Perpendicular, Width (Inches): 3 in