Chatsworth 12409-724 Channel Rack-To-Runway | Graybar Store
Chatsworth - Channel Rack-To-Runway - 12409-724
+ / - Hover over image to Zoom
Other Views

    Channel Rack-To-Runway

    Manufacturer: Chatsworth
    Manufacturer #: 12409-724
    SKU: 25080089
    $86.17
    Checking Pricing
         
    Packaging:1
    Use With:Cable Runway
    Width (Inches):24
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12409-724
    • Color Black
    • Materials Aluminum
    • Width (Inches) 24
    • Packaging 1
    • Use With Cable Runway
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Channel Rack-To-Runway, Black, Width (Inches): 24 in, Aluminum, Packing Quantity: 1
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options