Ortronics (Legrand) OR-MM20710-B Mighty Mo® 20 Channel Rack, Black, 10.5 in. D | Graybar Store
Ortronics (Legrand) - Mighty Mo® 20 Channel Rack, Black, 10.5 in. D - OR-MM20710-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 20 Channel Rack, Black, 10.5 in. D

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20710-B
    SKU: 25645383
    $895.47
    Checking Pricing
         
    Height (Inches):86 in.
    Color:Black
    Channel Dimensions (Inches):10.5 in.
    Depth (Inches):10.5 in.
    Mounting Hole Type:#12-24
    Rack Units:45
    Width (Inches):23.75 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20710-B
    • Color Black
    • Mounting Style Floor Mount
    • Type Mighty Mo 20 Channel Rack
    • Rack Units 45
    • Channel Dimensions (Inches) 10.5 in.
    • Depth (Inches) 10.5 in.
    • Height (Inches) 86 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 23.75 in.
    • Includes (50) #12-24 Equipment Mounting Screws; Hardware Kit; Hook and Loop D-Style Straps; Speed Nuts
    • Country of Origin US - USA
    Product Overview:
    Ortronics® Mighty Mo® 20 Channel Rack, Width (Inches): 23.75 in, Height (Inches): 86 in, Black, Rack Units: 45, #12-24
    Mighty Mo 20 channel racks are designed to provide greater flexibility and optimum efficiency to any size network. The top trough with built-in waterfall provides bend radius control and efficient patch cable routing.