Panduit R2PS Network Rack, Two-Post, Steel, 45 RU, 3 in. D | Graybar Store
Panduit - Network Rack, Two-Post, Steel, 45 RU, 3 in. D - R2PS
+ / - Hover over image to Zoom
Other Views

    Network Rack, Two-Post, Steel, 45 RU, 3 in. D

    Manufacturer: Panduit
    Manufacturer #: R2PS
    SKU: 25644952
    $165.37
    Checking Pricing
         
    Color:Black
    Depth (Inches):3 in.
    Height (Inches):84 in.
    Rack Units:45
    Width (Inches):20.3 in.
    Mounting Hole Type:#12-24 Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # R2PS
    • Color Black
    • Type Rack System
    • Rack Units 45
    • Depth (Inches) 3 in.
    • Height (Inches) 84 in.
    • Materials Aluminum
    • Mounting Hole Type #12-24 Threaded
    • Width (Inches) 20.3 in.
    • For Use With Network Equipment
    • Includes Hardware Kit; Paint Piercing Bonding Kit
    • SKU Spec Sheet
      R2PS Specification Sheet
      R2PS Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Channel Rack, Width (Inches): 20.3 in, Height (Inches): 84 in, Black, Rack Units: 45, #12-24 Threaded