Panduit R2P Network Rack, Two-Post, Aluminum, 45 RU, 3 in. D | Graybar Store
Panduit - Network Rack, Two-Post, Aluminum, 45 RU, 3 in. D - R2P
+ / - Hover over image to Zoom
Other Views

    Network Rack, Two-Post, Aluminum, 45 RU, 3 in. D

    Manufacturer: Panduit
    Manufacturer #: R2P
    SKU: 25367212
    $193.85
    Checking Pricing
         
    Color:Black
    Depth (Inches):3 in.
    Height (Inches):84 in.
    Rack Units:45
    Width (Inches):20.3 in.
    Mounting Hole Type:#12-24 Threaded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # R2P
    • Color Black
    • Rack Units 45
    • Depth (Inches) 3 in.
    • Height (Inches) 84 in.
    Product Overview:
    Channel Rack, Width (Inches): 20.3 in, Height (Inches): 84 in, Black, Rack Units: 45, #12-24 Threaded