B-Line (Eaton) Channel Post Base | Graybar Store
B-Line (Eaton) - Channel Post Base
+ / - Hover over image to Zoom
Other Views

    Channel Post Base

    Manufacturer: B-Line (Eaton)
         

    Bolted framing (strut system) provides strength and stability to various support system applications.

    • Manufacturer B-Line (Eaton)
    • Type Post Base
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Length
    Channel Dimensions (Inches)
    Width (Inches)
    Height (Inches)
    Color
    Material Finish
    Size
    Price
    4D280SQZN
    25677973
    6-in. X 6-in. X 3-1/2-in.
    $
    28
    .96
    /
    EA
    25677973
    Length
    Channel Dimensions (Inches)
    Width (Inches)
    Height (Inches)
    Color
    Material Finish
    Size
    6-in. X 6-in. X 3-1/2-in.
    $
    28
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D280ZN
    25677968
    6-in. X 6-in. X 3-1/2-in.
    $
    28
    .96
    /
    EA
    25677968
    Length
    Channel Dimensions (Inches)
    Width (Inches)
    Height (Inches)
    Color
    Material Finish
    Size
    6-in. X 6-in. X 3-1/2-in.
    $
    28
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D280FLZN
    25678141
    8-in. X 3-1/8-in. X 3-1/2-in.
    $
    35
    .80
    /
    EA
    25678141
    Length
    Channel Dimensions (Inches)
    Width (Inches)
    Height (Inches)
    Color
    Material Finish
    Size
    8-in. X 3-1/8-in. X 3-1/2-in.
    $
    35
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B280FLSS4
    25169999
    8 in.
    1-5/8 x 1-5/8
    3-1/8
    3-1/2
    Stainless Steel 304
    $
    289
    .64
    /
    EA
    25169999
    Length
    8 in.
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Width (Inches)
    3-1/8
    Height (Inches)
    3-1/2
    Color
    Material Finish
    Stainless Steel 304
    Size
    $
    289
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B279GRN
    88035750
    6 in.
    1-5/8 x 1-5/8
    6
    1-5/8
    Green
    $
    84
    .24
    /
    EA
    88035750
    Length
    6 in.
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Width (Inches)
    6
    Height (Inches)
    1-5/8
    Color
    Green
    Material Finish
    Size
    $
    84
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B279FLZN
    88035753
    8 in.
    9/16 inch
    3-1/8
    1-5/8
    Zinc-Plated
    $
    72
    .28
    /
    EA
    88035753
    Length
    8 in.
    Channel Dimensions (Inches)
    9/16 inch
    Width (Inches)
    3-1/8
    Height (Inches)
    1-5/8
    Color
    Material Finish
    Zinc-Plated
    Size
    $
    72
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B280SQSS4
    97119804
    6 in.
    1-5/8 x 1-5/8
    6
    3-1/2
    Stainless Steel 304
    $
    176
    .92
    /
    EA
    97119804
    Length
    6 in.
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Width (Inches)
    6
    Height (Inches)
    3-1/2
    Color
    Material Finish
    Stainless Steel 304
    Size
    $
    176
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B279SQZN
    88035755
    6 in.
    1-5/8 x 1-5/8
    6
    1-5/8
    Zinc-Plated
    $
    62
    .98
    /
    EA
    88035755
    Length
    6 in.
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Width (Inches)
    6
    Height (Inches)
    1-5/8
    Color
    Material Finish
    Zinc-Plated
    Size
    $
    62
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B279FLGRN
    94029722
    8 in.
    1-5/8 x 1-5/8
    3-1/8
    1-5/8
    Green
    $
    81
    .25
    /
    EA
    94029722
    Length
    8 in.
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Width (Inches)
    3-1/8
    Height (Inches)
    1-5/8
    Color
    Green
    Material Finish
    Size
    $
    81
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B280FLHDG
    25169998
    8 in.
    1-5/8 x 1-5/8
    3-1/8
    3-1/2
    Hot Dipped Galvanized
    $
    87
    .75
    /
    EA
    25169998
    Length
    8 in.
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Width (Inches)
    3-1/8
    Height (Inches)
    3-1/2
    Color
    Material Finish
    Hot Dipped Galvanized
    Size
    $
    87
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677973 SKU, 25677973 ANALYTICS...
    Width (Inches)
    Height (Inches)
    Color
    Material Finish
    Size
    6-in. X 6-in. X 3-1/2-in.
    Price
    $
    28
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25677968 SKU, 25677968 ANALYTICS...
    Width (Inches)
    Height (Inches)
    Color
    Material Finish
    Size
    6-in. X 6-in. X 3-1/2-in.
    Price
    $
    28
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25678141 SKU, 25678141 ANALYTICS...
    Width (Inches)
    Height (Inches)
    Color
    Material Finish
    Size
    8-in. X 3-1/8-in. X 3-1/2-in.
    Price
    $
    35
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169999 SKU, 25169999 ANALYTICS...
    Width (Inches)
    3-1/8
    Height (Inches)
    3-1/2
    Color
    Material Finish
    Stainless Steel 304
    Size
    Price
    $
    289
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035750 SKU, 88035750 ANALYTICS...
    Width (Inches)
    6
    Height (Inches)
    1-5/8
    Color
    Green
    Material Finish
    Size
    Price
    $
    84
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035753 SKU, 88035753 ANALYTICS...
    Width (Inches)
    3-1/8
    Height (Inches)
    1-5/8
    Color
    Material Finish
    Zinc-Plated
    Size
    Price
    $
    72
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97119804 SKU, 97119804 ANALYTICS...
    Width (Inches)
    6
    Height (Inches)
    3-1/2
    Color
    Material Finish
    Stainless Steel 304
    Size
    Price
    $
    176
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88035755 SKU, 88035755 ANALYTICS...
    Width (Inches)
    6
    Height (Inches)
    1-5/8
    Color
    Material Finish
    Zinc-Plated
    Size
    Price
    $
    62
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94029722 SKU, 94029722 ANALYTICS...
    Width (Inches)
    3-1/8
    Height (Inches)
    1-5/8
    Color
    Green
    Material Finish
    Size
    Price
    $
    81
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25169998 SKU, 25169998 ANALYTICS...
    Width (Inches)
    3-1/8
    Height (Inches)
    3-1/2
    Color
    Material Finish
    Hot Dipped Galvanized
    Size
    Price
    $
    87
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available