B-Line (Eaton) B279FLGRN Channel Post Base for 1 5/8-in. x 1 5/8-in. channel | Graybar Store
B-Line (Eaton) - Channel Post Base for 1 5/8-in. x 1 5/8-in. channel - B279FLGRN
+ / - Hover over image to Zoom
Other Views

    Channel Post Base for 1 5/8-in. x 1 5/8-in. channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B279FLGRN
    SKU: 94029722
    $81.25
    Checking Pricing
         
    Length:8 in.
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Width (Inches):3-1/8
    Height (Inches):1-5/8
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B279FLGRN
    • Color Green
    • Type Post Base
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Height (Inches) 1-5/8
    Product Overview:
    Post base for 1 5/8-in. x 1 5/8-in. channel, 8-in. x 3 1/8-in. x 1 5/8-in. square base