B-Line (Eaton) B279FLZN Channel Post Base for 1 5/8-in. x 1 5/8-in. channel | Graybar Store
B-Line (Eaton) - Channel Post Base for 1 5/8-in. x 1 5/8-in. channel - B279FLZN
+ / - Hover over image to Zoom
Other Views

    Channel Post Base for 1 5/8-in. x 1 5/8-in. channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B279FLZN
    SKU: 88035753
    $72.28
    Checking Pricing
         
    Length:8 in.
    Channel Dimensions (Inches):9/16 inch
    Width (Inches):3-1/8
    Height (Inches):1-5/8
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B279FLZN
    • Type Post Base
    • Channel Dimensions (Inches) 9/16 inch
    • Height (Inches) 1-5/8
    • Length 8 in.
    Product Overview:
    Post base for 1 5/8-in. x 1 5/8-in. channel, 8-in. x 3 1/8-in. x 1 5/8-in. square base