B-Line (Eaton) 4 Dimension™ Strut | Graybar Store
B-Line (Eaton) - 4 Dimension™ Strut
+ / - Hover over image to Zoom
Other Views

    4 Dimension™ Strut

    Manufacturer: B-Line (Eaton)
         

    Strut channel system.

    • Manufacturer B-Line (Eaton)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Channel Dimensions (Inches)
    Brand or Series
    Length
    Width (Inches)
    Channel Gauge
    Material Finish
    Price
    4D22-120GLV
    25678169
    1-5/8
    1-5/8 x 1-5/8
    4Dimension
    5 ft.
    1-5/8
    12 ga
    Pre-Galvanized
    $
    23
    .35
    10 Ft
    /
    Length
    25678169
    Height (Inches)
    1-5/8
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Brand or Series
    4Dimension
    Length
    5 ft.
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    Material Finish
    Pre-Galvanized
    $
    23
    .35
    10 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D22SH-240HDG
    25678184
    2-1/8
    2-1/8 W x 240 L x 2-1/8 H
    4Dimension
    240 in.
    2-1/8
    Hot Dipped Galvanized
    $
    124
    .11
    20 Ft
    /
    Length
    25678184
    Height (Inches)
    2-1/8
    Channel Dimensions (Inches)
    2-1/8 W x 240 L x 2-1/8 H
    Brand or Series
    4Dimension
    Length
    240 in.
    Width (Inches)
    2-1/8
    Channel Gauge
    Material Finish
    Hot Dipped Galvanized
    $
    124
    .11
    20 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D22-240GLV
    25678176
    1-5/8
    1-5/8 W x 240 L x 1-5/8 H
    4Dimension
    240 in.
    1-5/8
    12 ga
    Pre-Galvanized
    $
    45
    .19
    20 Ft
    /
    Length
    25678176
    Height (Inches)
    1-5/8
    Channel Dimensions (Inches)
    1-5/8 W x 240 L x 1-5/8 H
    Brand or Series
    4Dimension
    Length
    240 in.
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    Material Finish
    Pre-Galvanized
    $
    45
    .19
    20 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    4D21SH-240GLV
    25678162
    13/16
    1-5/8 W x 240 L x 13/16 H
    4Dimension
    240 in.
    1-5/8
    12 ga
    Pre-Galvanized
    $
    37
    .66
    20 Ft
    /
    Length
    25678162
    Height (Inches)
    13/16
    Channel Dimensions (Inches)
    1-5/8 W x 240 L x 13/16 H
    Brand or Series
    4Dimension
    Length
    240 in.
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    Material Finish
    Pre-Galvanized
    $
    37
    .66
    20 Ft
    /
    Length

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25678169 SKU, 25678169 ANALYTICS...
    Brand or Series
    4Dimension
    Length
    5 ft.
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    Material Finish
    Pre-Galvanized
    Price
    $
    23
    .35
    10 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25678184 SKU, 25678184 ANALYTICS...
    Brand or Series
    4Dimension
    Length
    240 in.
    Width (Inches)
    2-1/8
    Channel Gauge
    Material Finish
    Hot Dipped Galvanized
    Price
    $
    124
    .11
    20 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25678176 SKU, 25678176 ANALYTICS...
    Brand or Series
    4Dimension
    Length
    240 in.
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    Material Finish
    Pre-Galvanized
    Price
    $
    45
    .19
    20 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25678162 SKU, 25678162 ANALYTICS...
    Brand or Series
    4Dimension
    Length
    240 in.
    Width (Inches)
    1-5/8
    Channel Gauge
    12 ga
    Material Finish
    Pre-Galvanized
    Price
    $
    37
    .66
    20 Ft
    /
    Length
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available