Allied Tube and Conduit PS RS 1/2 ST Power-Strut Spring Nut | Graybar Store
Allied Tube and Conduit - Power-Strut Spring Nut - PS RS 1/2 ST
+ / - Hover over image to Zoom
Other Views

    Power-Strut Spring Nut

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS RS 1/2 ST
    SKU: 93150347
    $5.96
    Checking Pricing
         
    No. of Holes:1
    Size:1/2 in
    Use With:PS 200; PS 210; PS 300
    Brand or Series:Power-Strut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS RS 1/2 ST
    • Size 1/2 in
    • Type Clamping Nut with Long Spring
    • Brand or Series Power-Strut
    • Materials Stainless Steel
    • No. of Holes 1
    • Use With PS 200; PS 210; PS 300
    • SAP Material Type ZSTD
    Product Overview:
    Power-Strut® Channel Nut With Spring, Stainless Steel, No. of Holes: 1, Size: 1/2 in
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides