Thomas and Betts UCN12 Kindorf Universal Channel Cone | Graybar Store
Thomas and Betts - Kindorf Universal Channel Cone - UCN12
+ / - Hover over image to Zoom
Other Views

    Kindorf Universal Channel Cone

    Manufacturer: Thomas and Betts
    Manufacturer #: UCN12
    SKU: 25675799
    $4.97
    Checking Pricing
         
    Size:1/2 in
    Color / Finish:Galv-Krom
    Brand or Series:Kindorf
    Use With:Modular Framing Channels
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # UCN12
    • Size 1/2 in
    • Type Cone Nut
    • Brand or Series Kindorf
    • Color / Finish Galv-Krom
    Product Overview:
    Kindorf® Channel Nut With Spring, Galv-Krom, Steel, No. of Holes: 1, Size: 1/2 in