B-Line (Eaton) 4DSN224ZN 4D Slide-In Channel Nut | Graybar Store
B-Line (Eaton) - 4D Slide-In Channel Nut - 4DSN224ZN
+ / - Hover over image to Zoom
Other Views

    4D Slide-In Channel Nut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4DSN224ZN
    SKU: 25678197
    $1.22
    Checking Pricing
         
    Depth:0.25 in
    Brand or Series:4Dimension
    Use With:4D21 Dove-Tail Sides; 4D22 Dove-Tail Sides; 4D22 Open Side
    Thread Size:1/4-20 in.
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4DSN224ZN
    • Type Dove-Tail Slide-In Nut
    • Brand or Series 4Dimension
    • Depth 0.25 in
    • Material Finish Zinc-Plated
    Product Overview:
    4Dimension™ 4DSN Channel Nut, Zinc-Plated, Steel