B-Line (Eaton) 4DTN228ZN 4D Dove Tail Twirl Nut | Graybar Store
B-Line (Eaton) - 4D Dove Tail Twirl Nut - 4DTN228ZN
+ / - Hover over image to Zoom
Other Views

    4D Dove Tail Twirl Nut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4DTN228ZN
    SKU: 25678107
    $2.11
    Checking Pricing
         
    Depth:0.234375 in
    Brand or Series:4Dimension Dove-Tail Twirl Nut
    Use With:Dove-Tail Sides Only
    Thread Size:3/8-16 in.
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4DTN228ZN
    • Type Dove-Tail Twirl-Nut
    • Brand or Series 4Dimension Dove-Tail Twirl Nut
    • Depth 0.234375 in
    • Material Finish Zinc-Plated
    Product Overview:
    4Dimension™ Dove-Tail Twirl Nut™ 4DTN Channel Nut, Zinc-Plated, Steel