B-Line (Eaton) 4DWN224ZN 4D Wire Wing Channel Nut | Graybar Store
B-Line (Eaton) - 4D Wire Wing Channel Nut - 4DWN224ZN
+ / - Hover over image to Zoom
Other Views

    4D Wire Wing Channel Nut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4DWN224ZN
    SKU: 25677797
    $1.22
    Checking Pricing
         
    Depth:0.359375 in
    Brand or Series:4Dimension
    Use With:4Dimension Strut, Open Side Only
    Thread Size:1/4-20 in.
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4DWN224ZN
    • Type Wire Wing Channel Nut
    • Brand or Series 4Dimension
    • Depth 0.359375 in
    • Material Finish Zinc-Plated
    Product Overview:
    4Dimension™ 4DWN Channel Nut, Zinc-Plated, Steel