Unistrut UC1063 EG Square Channel Washer | Graybar Store
Unistrut - Square Channel Washer - UC1063 EG
+ / - Hover over image to Zoom
Other Views

    Square Channel Washer

    Manufacturer: Unistrut
    Manufacturer #: UC1063 EG
    SKU: 25675865
    $0.41
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Depth:0.2 in
    Brand or Series:UNISTRUT
    No. of Holes:1
    Hole Diameter (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # UC1063 EG
    • Type Square Channel Washer
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Depth 0.2 in
    • Hole Diameter (Inches) 3/4
    • No. of Holes 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    UNISTRUT® Channel Nut, Electrogalvanized, No. of Holes: 1, Hole Diameter (Inches): 3/8 in