Chatsworth Products Inc. 11125-001 Distribution Ring, Channel-Mounted, Beige, (1) | Graybar Store
Chatsworth Products Inc. - Distribution Ring, Channel-Mounted, Beige, (1) - 11125-001
+ / - Hover over image to Zoom
Other Views

    Distribution Ring, Channel-Mounted, Beige, (1)

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 11125-001
    SKU: 90093416
    $5.90
    Checking Pricing
         
    Height (Inches):0.75 in.
    No. of Holes:3
    Width (Inches):2.58 in.
    Color:Beige
    Depth (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 11125-001
    • Color Beige
    • Type Channel-Mounted Distribution Ring
    • Depth (Inches) 3
    • Height (Inches) 0.75 in.
    • Width (Inches) 2.58 in.
    • No. of Holes 3
    Product Overview:
    11125 Channel-Mounted Distribution Ring, Beige, Width (Inches): 2.58 in, Height (Inches): 0.75 in, No. of Holes: 3