Thomas and Betts B 948 Channel Joiner | Graybar Store
Thomas and Betts - Channel Joiner - B 948
+ / - Hover over image to Zoom
Other Views

    Channel Joiner

    Manufacturer: Thomas and Betts
    Manufacturer #: B 948
    SKU: 88255544
    $16.02
    Checking Pricing
         
    Hole Diameter (Inches):9/16
    Length:6 in.
    Accommodates:Channel Joiner for 1-1/2 x 3/4 in
    Use With:B 907 Channels
    Weight:45.81 per 100 Pieces lb
    Brand or Series:Kindorf
    Color / Finish:Galv-Krom
    Dimensions:6 L in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 948
    • Dimensions 6 L in
    • Type Channel Joiner
    • Accommodates Channel Joiner for 1-1/2 x 3/4 in
    • Brand or Series Kindorf
    • Color / Finish Galv-Krom
    • Hole Diameter (Inches) 9/16
    • Length 6 in.
    • Materials Steel
    • Weight 45.81 per 100 Pieces lb
    • Use With B 907 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kindorf® Channel Joiner, Galv-Krom, Weight: 45.81 per 100 Pieces lb, Dimensions: 6 L in, Steel, Hole Diameter (Inches): 9/16 in
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings