B-Line (Eaton) B205ZN Zinc Plated Z-Support Fitting | Graybar Store
B-Line (Eaton) - Zinc Plated Z-Support Fitting - B205ZN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Z-Support Fitting

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B205ZN
    SKU: 88035350
    $2.68
    Checking Pricing
         
    Brand or Series:B-Line; Eaton
    Height (Inches):1.64
    Weight:10 lb
    Use With:B22 Channels
    Fitting Type:End Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B205ZN
    • Brand or Series B-Line; Eaton
    • Fitting Type End Cap
    • Height (Inches) 1.64
    Product Overview:
    Eaton® B-Line Channel End Cap, Zinc-Plated, Weight: 10 lb