Thomas and Betts J 844 Channel Angle Hanger | Graybar Store
Thomas and Betts - Channel Angle Hanger - J 844
+ / - Hover over image to Zoom
Other Views

    Channel Angle Hanger

    Manufacturer: Thomas and Betts
    Manufacturer #: J 844
    SKU: 88256010
    $3.17
    Checking Pricing
         
    Use With:Kindorf Channels
    Mounting Type:Cable Mount
    Height (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # J 844
    • Height (Inches) 1-1/2 in.
    • Materials Steel
    • Mounting Type Cable Mount
    • Use With Kindorf Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Kindorf® Channel Angle Hanger, Steel, Cable Mount