Unistrut P3184P 10WH Plastic Closure Strip | Graybar Store
Unistrut - Plastic Closure Strip - P3184P 10WH
+ / - Hover over image to Zoom
Other Views

    Plastic Closure Strip

    Manufacturer: Unistrut
    Manufacturer #: P3184P 10WH
    SKU: 99968417
    $29.80
    Checking Pricing
         
    Color / Finish:White
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P3184P 10WH
    • Channel Material Plastic
    • Color / Finish White
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Channel, White, Length: 10 ft