Unistrut P4100 10HG Hot-Dipped Galvanized Gage Slotted Channel | Graybar Store
Unistrut - Hot-Dipped Galvanized Gage Slotted Channel - P4100 10HG
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Gage Slotted Channel

    Manufacturer: Unistrut
    Manufacturer #: P4100 10HG
    SKU: 99504135
    $20.66
    Checking Pricing
         
    Height (Inches):13/16
    Channel Dimensions (Inches):1-5/8 W x 13/16 H
    Color / Finish:Hot Dipped Galvanized
    Brand or Series:P4100; UNISTRUT
    Length:10 ft.
    No. of Holes:51
    Width (Inches):1-5/8
    Channel Gauge:14 ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P4100 10HG
    • Brand or Series P4100; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 13/16 H
    • Channel Gauge 14 ga
    • Color / Finish Hot Dipped Galvanized
    • Height (Inches) 13/16
    • Length 10 ft.
    • Width (Inches) 1-5/8
    • Channel Openings Solid
    • No. of Holes 51
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® P4100 Channel, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 14 ga, Length: 10 ft