Unistrut P42002 20HG Unistrut® Channel Strut | Graybar Store
Unistrut - Unistrut® Channel Strut - P42002 20HG
+ / - Hover over image to Zoom
Other Views

    Unistrut® Channel Strut

    Manufacturer: Unistrut
    Manufacturer #: P42002 20HG
    SKU: 95045545
    $207.80
    Checking Pricing
         
    Color / Finish:Hot Dipped Galvanized
    Length:20 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P42002 20HG
    • Color / Finish Hot Dipped Galvanized
    • Length 20 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Channel, Hot Dipped Galvanized, Length: 20 ft