Newton Instrument 0010250110 Channel | Graybar Store
Newton Instrument - Channel - 0010250110
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: Newton Instrument
    Manufacturer #: 0010250110
    SKU: 95028898
    $4.62
    Checking Pricing
         
    Trade Size (Inches):5-8/11 in.
    Brand or Series:102501
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0010250110
    • Brand or Series 102501
    • Material Finish Gold
    • Trade Size (Inches) 5-8/11 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Channel, Gold Chromate; Zinc-Plated
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws