Newton Instrument 0010580100 Channel | Graybar Store
Newton Instrument - Channel - 0010580100
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: Newton Instrument
    Manufacturer #: 0010580100
    SKU: 95018624
    $7.61
    Checking Pricing
         
    Fitting Type:End Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0010580100
    • Type End Cap
    • Fitting Type End Cap
    • Materials Rubber
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Channel, Rubber
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws