Allied Tube and Conduit PS 520 10 PG Power-Strut® Pre-Galvanized Steel Solid Channel | Graybar Store
Allied Tube and Conduit - Power-Strut® Pre-Galvanized Steel Solid Channel - PS 520 10 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Pre-Galvanized Steel Solid Channel

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 520 10 PG
    SKU: 93197959
    $42.62
    Checking Pricing
         
    Height (Inches):13/16
    Channel Dimensions (Inches):1-5/8 x 13/16
    Length:10 ft.
    Width (Inches):1-5/8
    Channel Gauge:12 ga
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 520 10 PG
    • Channel Dimensions (Inches) 1-5/8 x 13/16
    • Channel Gauge 12 ga
    • Height (Inches) 13/16
    • Length 10 ft.
    • Material Finish Pre-Galvanized
    • Width (Inches) 1-5/8
    • SAP Material Type ZSTD
    Product Overview:
    PS 520 Channel, Pre-Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 12 ga, Length: 10 ft