Thomas and Betts B 905 10 SS Channel | Graybar Store
Thomas and Betts - Channel - B 905 10 SS
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: B 905 10 SS
    SKU: 93177352
    $333.32
    Checking Pricing
         
    Height (Inches):1-1/2
    Length:10 ft.
    No. of Holes:80
    Width (Inches):1-1/2
    Channel Dimensions (Inches):1-1/2 W x 1-1/2 H
    Channel Gauge:12 ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 905 10 SS
    • Channel Dimensions (Inches) 1-1/2 W x 1-1/2 H
    • Channel Gauge 12 ga
    • Channel Material Stainless Steel
    • Height (Inches) 1-1/2
    • Length 10 ft.
    Product Overview:
    Kindorf® Channel, Width (Inches): 1-1/2 in, Height (Inches): 1-1/2 in, Channel Gauge: 12 ga, Length: 10 ft
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws