B-Line (Eaton) B556ZN Channel | Graybar Store
B-Line (Eaton) - Channel - B556ZN
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B556ZN
    SKU: 92036349
    $40.09
    Checking Pricing
         
    Height (Inches):5-3/8
    Channel Dimensions (Inches):5-3/8 W x 5-3/8 H
    Brand or Series:B-Line; Eaton
    No. of Holes:5
    Width (Inches):5-3/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B556ZN
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 5-3/8 W x 5-3/8 H
    • Height (Inches) 5-3/8
    Product Overview:
    Eaton® B-Line Channel, Green; Zinc-Plated, Width (Inches): 5-3/8 in, Height (Inches): 5-3/8 in