Unistrut P3184P 10GR Perma-Green® Closure Strip | Graybar Store
Unistrut - Perma-Green® Closure Strip - P3184P 10GR
+ / - Hover over image to Zoom
Other Views

    Perma-Green® Closure Strip

    Manufacturer: Unistrut
    Manufacturer #: P3184P 10GR
    SKU: 89025968
    $51.06
    Checking Pricing
         
    Color / Finish:Green
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P3184P 10GR
    • Channel Material Plastic
    • Color / Finish Green
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Channel, Green, Length: 10 ft