Unistrut P5001 20GR Back to Back Solid Channel | Graybar Store
Unistrut - Back to Back Solid Channel - P5001 20GR
+ / - Hover over image to Zoom
Other Views

    Back to Back Solid Channel

    Manufacturer: Unistrut
    Manufacturer #: P5001 20GR
    SKU: 89025703
    $340.98
    Checking Pricing
         
    Height (Inches):6-1/2
    Channel Dimensions (Inches):1-5/8 W x 6-1/2 H
    Color / Finish:Green
    Brand or Series:P5000; UNISTRUT
    Length:20 ft.
    Width (Inches):1-5/8
    Channel Gauge:12 ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P5001 20GR
    • Brand or Series P5000; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 6-1/2 H
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Color / Finish Green
    • Height (Inches) 6-1/2
    • Length 20 ft.
    • Width (Inches) 1-5/8
    • Channel Openings Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® P5000 Channel, Green, Width (Inches): 1-5/8 in, Height (Inches): 6-1/2 in, Channel Gauge: 12 ga, Length: 20 ft