Allied Tube and Conduit PS 500 10 AL Power-Strut® Aluminum Steel Solid Channel | Graybar Store
Allied Tube and Conduit - Power-Strut® Aluminum Steel Solid Channel - PS 500 10 AL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Aluminum Steel Solid Channel

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 500 10 AL
    SKU: 88321661
    $45.03
    Checking Pricing
         
    Height (Inches):13/16
    Width (Inches):1-5/8
    Brand or Series:PS 500
    Channel Dimensions (Inches):1-5/8 x 13/16
    Channel Gauge:14 ga
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 500 10 AL
    • Brand or Series PS 500
    • Channel Dimensions (Inches) 1-5/8 x 13/16
    • Channel Gauge 14 ga
    • Channel Material Steel
    • Height (Inches) 13/16
    • Material Finish Aluminum
    • Width (Inches) 1-5/8
    Product Overview:
    PS 500 Channel, Aluminum, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 14 ga, Length: 10 ft
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides