Allied Tube and Conduit PS 200 H 10 GR Power-Strut® Painted Green Steel Channel With Slots | Graybar Store
Allied Tube and Conduit - Power-Strut® Painted Green Steel Channel With Slots - PS 200 H 10 GR
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Painted Green Steel Channel With Slots

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 H 10 GR
    SKU: 88304474
    $38.83
    Checking Pricing
         
    Height (Inches):1-5/8
    Width (Inches):1-5/8
    Brand or Series:PS 200 H
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Channel Gauge:12 ga
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 H 10 GR
    • Brand or Series PS 200 H
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Height (Inches) 1-5/8
    • Material Finish Stainless Steel
    • Width (Inches) 1-5/8
    • Channel Openings 9/16 Dia in
    • SAP Material Type ZSTD
    Product Overview:
    PS 200 Channel, Power-Green, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 10 ft
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings