Thomas and Betts B1200 10HDG Channel | Graybar Store
Thomas and Betts - Channel - B1200 10HDG
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: Thomas and Betts
    Manufacturer #: B1200 10HDG
    SKU: 88292933
    $63.88
    Checking Pricing
         
    Color / Finish:Hot-Dipped Galvanized
    Channel Gauge:12 ga
    Length:10 ft.
    Height (Inches):13/16
    Width (Inches):1-5/8
    Channel Dimensions (Inches):1-5/8 W x 13/16 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1200 10HDG
    • Channel Dimensions (Inches) 1-5/8 W x 13/16 H
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Color / Finish Hot-Dipped Galvanized
    • Height (Inches) 13/16
    • Length 10 ft.
    • Width (Inches) 1-5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut® B1200 Channel, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 12 ga, Length: 10 ft
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings