Newton Instrument 2093030730 Newton Unistrut Channel | Graybar Store
Newton Instrument - Newton Unistrut Channel - 2093030730
+ / - Hover over image to Zoom
Other Views

    Newton Unistrut Channel

    Manufacturer: Newton Instrument
    Manufacturer #: 2093030730
    SKU: 25700377
    $47.15
    Checking Pricing
         
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 2093030730
    • Length 24 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Channel, Length: 24 in