B-Line (Eaton) 4D22SH-240HDG 4 Dimension™ Strut | Graybar Store
B-Line (Eaton) - 4 Dimension™ Strut - 4D22SH-240HDG
+ / - Hover over image to Zoom
Other Views

    4 Dimension™ Strut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D22SH-240HDG
    SKU: 25678184
    $124.11
    Checking Pricing
         
    Height (Inches):2-1/8
    Channel Dimensions (Inches):2-1/8 W x 240 L x 2-1/8 H
    Brand or Series:4Dimension
    Length:240 in.
    Width (Inches):2-1/8
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D22SH-240HDG
    • Brand or Series 4Dimension
    • Channel Dimensions (Inches) 2-1/8 W x 240 L x 2-1/8 H
    • Height (Inches) 2-1/8
    • Length 240 in.
    • Material Finish Hot Dipped Galvanized
    • Width (Inches) 2-1/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4Dimension™ 4D22SH Channel, Hot Dipped Galvanized, Width (Inches): 2-1/8 in, Height (Inches): 2-1/8 in, Length: 240 in