B-Line (Eaton) 4D22-120GLV 4 Dimension™ Strut | Graybar Store
B-Line (Eaton) - 4 Dimension™ Strut - 4D22-120GLV
+ / - Hover over image to Zoom
Other Views

    4 Dimension™ Strut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D22-120GLV
    SKU: 25678169
    $23.35
    Checking Pricing
         
    Height (Inches):1-5/8
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Brand or Series:4Dimension
    Length:5 ft.
    Width (Inches):1-5/8
    Channel Gauge:12 ga
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D22-120GLV
    • Brand or Series 4Dimension
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 12 ga
    • Height (Inches) 1-5/8
    Product Overview:
    4Dimension™ B-Line Channel, Pre-Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 120 in