B-Line (Eaton) 4D21SH-240GLV 4 Dimension™ Strut | Graybar Store
B-Line (Eaton) - 4 Dimension™ Strut - 4D21SH-240GLV
+ / - Hover over image to Zoom
Other Views

    4 Dimension™ Strut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4D21SH-240GLV
    SKU: 25678162
    $37.66
    Checking Pricing
         
    Height (Inches):13/16
    Channel Dimensions (Inches):1-5/8 W x 240 L x 13/16 H
    Brand or Series:4Dimension
    Length:240 in.
    Width (Inches):1-5/8
    Channel Gauge:12 ga
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4D21SH-240GLV
    • Brand or Series 4Dimension
    • Channel Dimensions (Inches) 1-5/8 W x 240 L x 13/16 H
    • Channel Gauge 12 ga
    • Height (Inches) 13/16
    Product Overview:
    4Dimension™ 4D21SH Channel, Pre-Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 12 ga, Length: 240 in