B-Line (Eaton) C22-120GLV C22 Series Commercial Grade Strut | Graybar Store
B-Line (Eaton) - C22 Series Commercial Grade Strut - C22-120GLV
+ / - Hover over image to Zoom
Other Views

    C22 Series Commercial Grade Strut

    Manufacturer: B-Line (Eaton)
    Manufacturer #: C22-120GLV
    SKU: 25666753
    $44.07
    Checking Pricing
         
    Height (Inches):1-5/8
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H x 120 L
    Length:10 ft.
    Width (Inches):1-5/8
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # C22-120GLV
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H x 120 L
    • Height (Inches) 1-5/8
    • Length 10 ft.
    • Material Finish Pre-Galvanized
    • Width (Inches) 1-5/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Channel, Pre-Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Length: 10 ft