Unistrut P5000T 20PG Pre-Galvanized Gage Slotted Channel | Graybar Store
Unistrut - Pre-Galvanized Gage Slotted Channel - P5000T 20PG
+ / - Hover over image to Zoom
Other Views

    Pre-Galvanized Gage Slotted Channel

    Manufacturer: Unistrut
    Manufacturer #: P5000T 20PG
    SKU: 25618355
    $260.47
    Checking Pricing
         
    Height (Inches):3-1/4
    Channel Dimensions (Inches):1-5/8 W x 3-1/4 H
    Color / Finish:Pre-Galvanized Zinc
    Brand or Series:P5000; UNISTRUT
    Length:20 ft.
    Width (Inches):1-5/8
    Channel Gauge:12 ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P5000T 20PG
    • Brand or Series P5000; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 3-1/4 H
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Color / Finish Pre-Galvanized Zinc
    • Height (Inches) 3-1/4
    • Length 20 ft.
    • Width (Inches) 1-5/8
    • Channel Openings 9/16 Dia x 1-1/8 L in; Slotted Holes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® P5000 Channel, Pre-Galvanized Zinc, Width (Inches): 1-5/8 in, Height (Inches): 3-1/4 in, Channel Gauge: 12 ga, Length: 20 ft