Unistrut P1000T 10ZD Gold Zinc-Plated Slotted Channel | Graybar Store
Unistrut - Gold Zinc-Plated Slotted Channel - P1000T 10ZD
+ / - Hover over image to Zoom
Other Views

    Gold Zinc-Plated Slotted Channel

    Manufacturer: Unistrut
    Manufacturer #: P1000T 10ZD
    SKU: 25510996
    $34.30
    Checking Pricing
         
    Height (Inches):1-5/8
    Channel Dimensions (Inches):1-5/8 W x 1-5/8 H
    Color / Finish:Zinc Dichromate
    Brand or Series:P1000; UNISTRUT
    Length:10 ft.
    No. of Holes:51
    Width (Inches):1-5/8
    Channel Gauge:12 ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1000T 10ZD
    • Brand or Series P1000; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 1-5/8 H
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Color / Finish Zinc Dichromate
    • Height (Inches) 1-5/8
    • Length 10 ft.
    • Width (Inches) 1-5/8
    • Channel Openings 9/16 Dia x 1-1/8 L in; Slotted Holes
    • No. of Holes 51
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® P1000 Channel, Zinc Dichromate, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 10 ft