B-Line (Eaton) B54SH-240HDG Channel | Graybar Store
B-Line (Eaton) - Channel - B54SH-240HDG
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B54SH-240HDG
    SKU: 25169578
    $251.39
    Checking Pricing
         
    Height (Inches):13/16
    Channel Dimensions (Inches):1-5/8 x 13/16
    Brand or Series:B-Line; Eaton
    Length:240 in.
    Width (Inches):1-5/8
    Channel Gauge:14 ga
    Material Finish:Hot Dipped Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B54SH-240HDG
    • Brand or Series B-Line; Eaton
    • Channel Dimensions (Inches) 1-5/8 x 13/16
    • Channel Gauge 14 ga
    • Height (Inches) 13/16
    Product Overview:
    Eaton® B-Line Channel, Hot Dipped Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 14 ga, Length: 240 in