B-Line (Eaton) NW525ZN Channel | Graybar Store
B-Line (Eaton) - Channel - NW525ZN
+ / - Hover over image to Zoom
Other Views

    Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: NW525ZN
    SKU: 25102255
    $4.94
    Checking Pricing
         
    Size:1/2 - 13 inch
    Brand or Series:B-Line; Eaton
    Material Finish:Electro-Plated Zinc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # NW525ZN
    • Size 1/2 - 13 inch
    • Brand or Series B-Line; Eaton
    Product Overview:
    Eaton® B-Line Channel, Electro-Plated Zinc