Allied Tube and Conduit PS 200 2T3 10 AL Power-Strut® Aluminum Back-to-Back Solid Channel | Graybar Store
Allied Tube and Conduit - Power-Strut® Aluminum Back-to-Back Solid Channel - PS 200 2T3 10 AL
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Aluminum Back-to-Back Solid Channel

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 2T3 10 AL
    SKU: 25047560
    $109.40
    Checking Pricing
         
    Height (Inches):3-1/4
    Width (Inches):1-5/8
    Brand or Series:PS 200 2T3
    Channel Dimensions (Inches):1-5/8 W x 3-1/4 H
    Channel Gauge:12 ga
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 2T3 10 AL
    • Brand or Series PS 200 2T3
    • Channel Dimensions (Inches) 1-5/8 W x 3-1/4 H
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Height (Inches) 3-1/4
    • Material Finish Aluminum
    • Width (Inches) 1-5/8
    • SAP Material Type ZSTD
    Product Overview:
    PS 200 Channel, Aluminum, Width (Inches): 1-5/8 in, Height (Inches): 3-1/4 in, Channel Gauge: 12 ga, Length: 10 ft
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules