Allied Tube and Conduit PS 200 H3 10 PG Power-Strut® Channel with Holes | Graybar Store
Allied Tube and Conduit - Power-Strut® Channel with Holes - PS 200 H3 10 PG
+ / - Hover over image to Zoom
Other Views

    Power-Strut® Channel with Holes

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 200 H3 10 PG
    SKU: 22078662
    $30.70
    Checking Pricing
         
    Height (Inches):1-5/8
    Width (Inches):1-5/8
    Brand or Series:PS 200 H3
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Channel Gauge:12 ga
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 200 H3 10 PG
    • Brand or Series PS 200 H3
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Height (Inches) 1-5/8
    • Material Finish Pre-Galvanized
    • Width (Inches) 1-5/8
    • Channel Openings 9/16 Dia in
    Product Overview:
    PS 200 Channel, Pre-Galvanized, Width (Inches): 1-5/8 in, Height (Inches): 1-5/8 in, Channel Gauge: 12 ga, Length: 10 ft
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area